Abbotsford
MIL49492020

MILWAUKEE ELECTRIC TOOL 49-49-2020 20" Plate Compactor Wheel Kit

Price $432.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-49-2020

Description

The MILWAUKEE® 20” Plate Compactor Wheel Kit is an equipment-mounted wheel kit to be used with the MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a solid steel mounting bracket with two 5.9" solid rubber wheels, mounting hardware, and frame-mounted retention wire. The wheel kit mounts onto the back frame of the Plate Compactor.


For Use with MX FUEL™ 20" Plate Compactor (MXF220)

Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain

Heavy-Duty steel bracket

Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire

Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation

Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)

Specifications

Brand Name Milwaukee Tool Sub Brand MX FUEL™
Material Steel UPC 045242861026

Packages

1 - UNIT - 1