Abbotsford
MIL49670105

MILWAUKEE 49-67-0105 Core Drill Mounting Plate

Price $152.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-67-0105

Description

The MILWAUKEE® Core Drill Mounting Plate Allows the MX FUEL™ Handheld Core Drill to fit other Milwaukee core stands. The mounting plate does not come in a core drill kit but can be purchased separately. The mounting plate is perfect if other Milwaukee Core Rigs are already owned but need to add on the MX FUEL™ Handheld Core Drill. The Mounting Plate enables the handheld core drill tp be ised as a compact coring rig with a stand.


Mounting plate for Milwaukee core rig stands

Turns the handheld core drill into a core rig

For use with the MX FUEL™ handheld core drill

Adapt to existing Milwaukee Tool core drill stands

Specifications

Brand Name Milwaukee® Sub Brand MX FUEL™
Length 6.1 in Width 2.1 in
Material Aluminum UPC 045242504381

Packages

1 - UNIT - 1