Abbotsford
MIL49901956

MILWAUKEE 49-90-1956 Trolley Handle

Price $175.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1956

Description

The Milwaukee 49-90-1956 trolley handle is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It can be installed on the 8960-20 for convenient transport.


Assembly required to attach onto Milwaukee 8 Gallon Dust Extractor

Attaches onto the Milwaukee 8 Gallon Dust Extractor (8960-20) for convenient transport

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)

Durable metal construction

Durable steel construction

Includes (1) Trolley Handle and Installation Kit

Install on Milwaukee 8 Gallon Dust Extractor (8960-20) for easier transport

Quick and easy to install

Secure fit on Milwaukee 8 Gallon Dust Extractor (8960-20) once installed

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee®
Size 10.9x31.8x15.1 IN Material Steel
Color Black Finish Black
UPC 045242504329

Packages

1 - UNIT - 1