Abbotsford
MIL49162746

MILWAUKEE 49-16-2746 Top Handle Chainsaw Case

Price $134.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2746

Description

The Milwaukee® Top Handle Chainsaw Case is a storage and transport solution for the M18 FUEL™ Top Handle Chainsaw. The Chainsaw Case securely stores the M18 FUEL Chainsaw, M18 REDLITHIUM™ Battery Packs, the M18™ & M12™ Rapid Charger, 1 Qt of Bar & Chain Oil and space for miscellaneous items. The top handle chainsaw, batteries, chargers, and oil are all sold separately.


(1) M18 FUEL™ Top Handle Chainsaw (2826) compartment

(2) REDLITHIUM™ M18™ Battery compartments

(1) M18™ & M12™ Rapid Charger (48-59-1808) compartment

(1) 1 QT Bottle of Bar and Chain Oil compartment

Space for miscellaneous items

Protects chainsaw and chainsaw equipment

Recessed top carry handle

Lock loop

Top handle chainsaw, batteries, charger and bar and chain oil sold separately

Specifications

Brand Name Milwaukee Item Name Chainsaw Case
Material Plastic Color Black,Red
Dimensions 10.63 in W x 21.65 in D x 13.39 in H For Use With M18™ Fuel™ Top Handle Chainsaw
UPC 045242636600

Packages

1 - UNIT - 1