Abbotsford
MIL5321DE

MILWAUKEE 5321-DE Breaker Dust Extraction Attachment

Price $196.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:5321-DE

Description

The MILWAUKEE® Breaker Dust Extraction Attachment allows for OSHA compliance when breaking up concrete. The attachment works with the Milwaukee 8-Gallon Dust Extractor (8960-20) to eliminate dust when chipping or breaking with a breaker. The included clamp allows for secure attachment to breakers and is optimized for the MX FUEL™ Breaker.


Capacity up to 1-1/2" Chisels

Easy Attachment Clamp

Hose Clip Adapter for Milwaukee® 8960-20 8-Gallon Dust Extractor

OSHA TABLE 1 Compliant (With 8960-20)

Hose Clip Adapter for Milwaukee® 8960-20 8-Gallon Dust Extractor

Boot designed for maximum visibility

Boot designed for maximum visibility

Specifications

Brand Name Milwaukee® Material Plastic
Color Black Finish Black
UPC 045242552016

Packages

1 - UNIT - 1