Abbotsford
KLN53017

KLEIN TOOLS 53017 3-FOOT STEEL TOILET AUGER

Price $77.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53017
Documents Documents

Description

Klein Tools 3-Foot Steel Toilet Auger delivers maximum reach with up to 3-Foot capability for extended toilet clog removal. Hybrid manual and drill operation provides precise control and added power for tougher clogs. Quick-release handle, dual-lock storage, and protective boot enhance professional performance while the comfortable grip reduces fatigue during heavy-duty toilet unclogging applications.

Specifications

Type Toilet Snake Auger Overall Length 48.9 in
Weight 4.960 lb Application Clearing Toilet Clogs
UPC 092644530173

Packages

1 - UNIT - 1