Abbotsford
mil48532681

MILWAUKEE 48-53-2681 Small Bulb Head Attachment w/ Rust Guard™ Plating

Price $21.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2681

Description

Milwaukee® Drain cables and attachment heads with rust guard™ plating set a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3x longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, rust guard™ delivers 20x more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. Milwaukee® cable attachments are compatible with all coupling cables w/ rust guard™ plating.


For better navigation through bends and breaking up stoppages in sink and secondary lines

Best for use on 2 in. to 3 in. lines

20X More rust Resistant

Proprietary rust guard™ plating process delivers best protection against corrosion

Minimizes opportunities for rust stains on floors and carpets

Unique heat treating delivers higher strength steel

Smallest diameter connecting point: maintains flexibility

Easily change attachments on coupling cables

Compatible with Milwaukee™ coupling cables w/ rust guard™ plating

Specifications

Brand Name Milwaukee® Sub Brand M18™
UPC 045242503803

Packages

1 - UNIT - 1