Abbotsford
MIL48532787

MILWAUKEE 48-53-2787 Medium Drop Head Attachment w/ RUST GUARD™ Plating

Price $25.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2787

Description

The MILWAUKEE® Medium Drop Head Attachment w/ RUST GUARD™ Plating sets a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3X longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ delivers 20x more rust resistance, protecting against metal fatigue. This head atachment works with Milwaukee 3/8" and 1/2" inner core cables and 5/8" open wind cables.


Proprietary RUST GUARD™ Plating Process Delivers Best Protection Against Corrosion

Minimizes opportunities for rust stains on floors and carpets

Unique Heat Treating Delivers Higher Strength Steel

Smallest Diameter Connecting Points: Maintains Flexibility

Easily Swap Out Attachments on Coupling Cables

Best for use on 2"-4" lines

20X More rust Resistant

Smallest diameter connecting point: maintains flexibility

Easily change attachments on coupling cables

Compatible with Milwaukee™ coupling cables w/ rust guard™ plating

Specifications

Brand Name Milwaukee Tool Sub Brand RUST GUARD™
UPC 045242006113

Packages

1 - UNIT - 1