Abbotsford
MIL48533833

MILWAUKEE 48-53-3833 Root Cutter Steel

Price $84.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3833

Description

The MILWAUKEE® 4" Root Cutter cuts through roots inside the line. This drain pipe root cutter is best used in 4" - 6" pipes. The pipe root cutter has a steel construction and Rust Guard™ plating that provides longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

Designed to Cut through Roots

For 4" to 6" Pipes

Specifications

Brand Name Milwaukee Item Name Root Cutter
Width 1.29 in Material Steel
Color/Finish Rust Guard For Use With 7/8 in Open Wind Sectional Cable, 4 - 6 in Pipes
Application Milwaukee M18 FUEL Sewer Sectional Machine with CABLE-DRIVE UPC 045242540563

Packages

1 - UNIT - 1