Abbotsford
MIL48534831

MILWAUKEE 48-53-4831 Funnel Auger

Price $47.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-4831

Description

The MILWAUKEE® Funnel Auger clears the remnants left in the pipe from the Straight Auger. This funnel drain pipe auger can also be used to retrieve items in the line. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This auger head attachment works with Milwaukee 1-1/4" Open Wind Sectional Cable designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

Designed to Clear Remnants Left from Straight Auger

Auger Width: 3"

Specifications

Brand Name Milwaukee Item Name Funnel Auger
Material Steel Finish Rust Guard Plating
For Use With 1-1/4 in Sectional Cable Application For M18 Fuel Sewer Sectional Machine with Cable-Drive
UPC 045242548415

Packages

1 - UNIT - 1