Abbotsford
MIL48534833

MILWAUKEE 48-53-4833 Root Cutter Steel 4 in L

Price $79.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-4833

Description

The MILWAUKEE® 4" Root Cutter cuts through roots inside the line. This drain pipe root cutter is best used in 4" - 6" pipes. The pipe root cutter has a steel construction and Rust Guard™ plating that provides longer-lasting head attachments. This head attachment works with Milwaukee 1-1/4" Open Wind Sectional Cable designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

Designed to Cut through Roots

For 4" to 6" Pipes

Specifications

Brand Name Milwaukee Item Name Root Cutter
Length 4 in Width 1.29 in
Material Steel Color/Finish Rust Guard Plating
For Use With 1-1/4 in Sectional Cable Application 4 - 6 in Pipes
UPC 045242548439

Packages

1 - UNIT - 1