Abbotsford
MIL48534838

MILWAUKEE ELECTRIC TOOL 48-53-4838 Grease Cutter Steel 4 in L

Price $268.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-4838

Description

The 4" Grease Cutter clears grease clogs inside pipes. This grease cutter for drains is best used for 4" to 8" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 1-1/4" Open Wind Sectional Cable designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

For 4" to 8" Pipes

Designed for Clearing Grease Clogs

Specifications

Brand Name Milwaukee Item Name Grease Cutter
Length 4 in Width 4 in
Material Steel Color/Finish Rust Guard
For Use With 1-1/4 in Open Wind Sectional Cable, 4 - 8 in Pipes Application Milwaukee M18 FUEL Sewer Sectional Machine with CABLE-DRIVE
UPC 045242548484

Packages

1 - UNIT - 1