Abbotsford
MIL48225760

MILWAUKEE 48-22-5760 25' Hand Auger

Price $69.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5760

Description

The MILWAUKEE® 25' Hand Auger provides maximum control for easier drain clearing. The quick switch cable lock allows the cable to be easily secured delivering increased control when attacking blockages. The dual grip design is more comfortable and gives the option for an in-line or offset grip. With an enclosed drum, this auger offers better mess containment during clearing applications to reduce clean-up time. The 25' Hand Auger is backed by Milwaukee's Limited Lifetime Warranty.


Maximum Control. Easier Drain Clearing.

Quick Switch Cable Lock

Dual Grip Comfort: In-line & Offset

Better Mess Containment – Enclosed Drum

Recommended Drain Size: 1/2" - 2"

Ideal Use: Sinks, Bathtubs and Showers

Cable Size (length x diameter): 25 ft. x 1/4 in.

End Type: Bulb Head

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Color Black,Red
UPC 045242782925

Packages

1 - UNIT - 1