Abbotsford
MIL47532776

MILWAUKEE 47-53-2776 SWITCH PACK™ CABLE DRIVE™ Guide Hose

Price $130.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2776

Description

The MILWAUKEE® Front Guide Hose is for use with the SWITCH PACK™ CABLE DRIVE™ Assembly (not included). This guide hose contains the free spinning cable from the machine to the pipe, keeping the work area clean. This 2ft cable guide hose features a tool-free quick connection to the CABLE DRIVE™ Assembly.


Guide hose for Milwaukee® SWITCH PACK™ CABLE-DRIVE™ Assembly

Encloses the Spinning Cable to Help Protect and Keep Area Clean

Tool-Free Quick Connect to Machine

2ft Guide Hose

Product Weight: 1 lb.

Machine & CABLE-DRIVE™ Assembly Sold Separately

For Use With Milwaukee® M18 FUEL™ SWITCH PACK™ Sectional Drum System

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCH PACK™
Material Plastic Type Guide Hose
UPC 045242551705

Packages

1 - UNIT - 1