Abbotsford
MIL47532869

MILWAUKEE 47-53-2869 Small Cable Container For Sectional Cable

Price $101.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2869

Description

The MILWAUKEE® Small Cable Container is designed for 5/8" Sectional Cables, providing easier transportation of sectional cables on and off the job. The enclosed cable container contains the mess to help keep the work area clean and has a drainage port for all unwanted liquid to be drained from the container if needed. The stackable design provides a more organized work area and van. Our cable container holds up to nine sections of 5/8" x 7.5' cables.


For use with Milwaukee or other professional sectional drain cleaning cables

Ensures easy transportation of sectional cables

Cable container weight: 6lbs (without cable)

Ergonomic handle for most comfortable transportation

Drainage port to remove unwated liquid

Cable sold separately

Ergonomic handle for most comfortable transportation

Drainage port to remove unwated liquid

Cable sold separately

Specifications

Brand Name Milwaukee Tool Material Plastic
Color Black Finish Black
UPC 045242593941

Packages

1 - UNIT - 1