Abbotsford
MIL47532871

MILWAUKEE 47-53-2871 Cable Container

Price $99.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2871

Description

The MILWAUKEE® Cable Container is designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™. The enclosed cable container allows for easier transportation of sectional cables on and off the job. The enclosed feature contains the mess to help keep the work area clean. A stackable design creates a more organized work area and van. The Milwaukee cable container holds up to four sections of 7/8" or 1-1/4" x 15' cables.


For use with Milwaukee and other professional sectional drain cleaning cables

Enclosed Cable Reels: Containing the Mess of Used Cables

Deliver easy transportation of sectional cables

Cable container capacity: (4) 7/8" or 1-1/4" 15' Sections, 60' total length

Cable carrier weight: 8.75lbs (without cable)

Holds 60' of 7/8" or 1-1/4" sectional cables

Cable Sold Separately

Specifications

Brand Name Milwaukee Sub Brand M18 FUEL™
Item Name Cable Container Material Plastic
Color Black For Use With M18 Fuel™ Sewer Sectional Machine
Application Holds up to 4 Sections of 7/8 in or 1-1/4 in x 15 ft Cables UPC 045242537020

Packages

1 - UNIT - 1