Abbotsford
MIL48533840

MILWAUKEE 48-53-3840 Head Attachment Kit

Price $721.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3840

Description

The MILWAUKEE® 9-Piece Head Attachment Kit for 7-/8" Sectional Cable includes all the tools needed to clear the most common clogs encountered. The durable steel construction and Rust Guard™ plating provides longer-lasting accessory heads. This pipe clearing tool kit includes 9 Cable Head Attachments, a Pin Key, and Carrying Case. It is designed to work with 7/8" Open Wind Sectional Cable for the Milwaukee M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

9pc Accessory Set

Includes: 3" Root Cutter, 4" Root Cutter, 6" Root Cutter, Small Opening Tool, Medium Opening Tool, 3" Chain Knocker, 4" Chain Knocker, Straight Auger, Funnel Auger, Pin Key

Specifications

Brand Name Milwaukee Item Name Head Attachment Kit
For Use With 2871-22 Sewer Sectional Machine or Drain Cleaning Machines Includes (1) 3 in Root Cutter, (1) 4 in Root Cutter, (1) 6 in Root Cutter, (1) Small Opening Tool, (1) Medium Opening Tool, (1) 3 in Chain Knocker, (1) 4 in Chain Knocker, (1) Straight Auger, (1) Funnel Auger, (1) Pin Key, (1) Carrying Case
Application For 7/8 in Sectional Cable UPC 045242548514

Packages

1 - UNIT - 1