Abbotsford
MIL48533034

MILWAUKEE ELECTRIC TOOL 48-53-3034 2" Standard Chain Knocker for 1/4" Chain Snake Cable

Price $92.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3034

Description

The MILWAUKEE® Standard Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028).


Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes

Delivers a wall to wall clean that can tackle soft blockages and build-up

Standard Chain Knockers are best used in PVC or fragile pipes

Stainless Steel Set Screws for corrosion resistance

Compatible with competitive 1/4” flexible shaft machines

Ability to navigate tees and bends

Additional accessories available: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)

Specifications

Brand Name Milwaukee Tool Material Carbon Steel
Finish Metallics UPC 045242062546

Packages

1 - UNIT - 1