Abbotsford
MIL48533324

MILWAUKEE 48-53-3324 Barrel Skids for M12™ 65’ Ultra Flex Compact Inspection Camera

Price $100.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3324

Description

Center camera in larger lines with barrel skids designed for the MILWAUKEE® M12™ 65’ Ultra Flex Compact Inspection Camera (3318-22A).


Designed for M12™ 65’ Ultra Flex Compact Inspection Camera (3318-22A)

Most Compact Footprint for the Tightest Jobsite Environments

Maximum Portability On and Off The Van

Compatible with the 16mm Camera Spring (48-53-3320) and Ultra Flex Push Cable (48-53-3318) (sold separately)

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Plastic Finish Black
UPC 045242313990

Packages

1 - UNIT - 1