Abbotsford
MIL48080555

MILWAUKEE 48-08-0555 Carry Strap For M18 FUEL™ Sectional Machine (2818-20)

Price $31.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-08-0555

Description

The MILWAUKEE® Carry Strap is for use with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cables (2818-21). The padded strap transfers the weight of the tool to the body, increasing comfort and reducing fatigue during extended use. Easily hook and unhook from M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable (2818-21) with the carabiner style attachments.


Increases Comfort

Easily hook and unhook from M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable (2818-21)

Carabiner style attachments

Detachable For When Machine (2818) is in Use

Adjustable Length

M18 FUEL Sectional (2818) Sold Separately

Not Compatible with M18 FUEL™ Sewer Sectional Machine w/ Cable-Drive™ (2871)

Adjustable Length

M18 FUEL™ Sectional (2818) Sold Seperatley

Specifications

Brand Name Milwaukee® Sub Brand M18 FUEL™
Material Nylon UPC 045242607235

Packages

1 - UNIT - 1