Description
COLOR-KEYED® hydraulic crimping head with rugged design, made to last in field or on bench. C-yoke provides maximum flexibility for crimping. Uses standard TB COLOR-KEYED® 15500 series dies. Operates on 10,000 psi hydraulic pumps.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Crimping Head | Type | Hydraulic, Hex |
| Crimping Capacity | 900 kcmil | Crimping Force | 14 t |
| Overall Length | 11-1/2 in | For Use With | Color-Keyed 15500 Series Dies |
| Includes | Carrying Case | Application | Cable Lugs and Connectors |
| UPC | 786210787312 |
Packages
| 1 - UNIT - 1 |