Abbotsford
MIL49162452B

MILWAUKEE 49-16-2452B 1" IPS-P Press Jaw for M12™ FORCE LOGIC™ Press Tool

Price $449.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2452B

Description

The MILWAUKEE® 1" IPS-P Jaw for the M12™ FORCE LOGIC™ Press Tool provides a faster alternative to traditional gas and water pipe connection methods. The IPS-P press tool jaws deliver the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12™ FORCE LOGIC™ Press Tool, these jaws offer the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The Milwaukee M12™ FORCE LOGIC™ Press Tool features an inline design allowing one-handed operation that delivers unrivaled access in tight spaces.


Designed for M12™ FORCE LOGIC™ Press Tool

Connect Black Iron, Stainless Steel & More

More Efficient Alternative To Welding & Threading

Controlled, Flameless Steel Connections

Creates Secure Joints in One Cycle

Easy Opening Jaw designed for one handed use

In-line Design for Unrivaled Access

Durable Steel Jaws Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M12™
Item Name IPS-P Press Jaw Capacity 1 in
Dimensions 10.75 in L x 8.375 in W x 1.6 in H Weight 4.385 lb
For Use With 2473-20 and 2473-22 M12™ Force Logic™ Press Tool UPC 045242657704

Packages

1 - UNIT - 1