Abbotsford
KLNBAT207T14H

KLEIN TOOLS BAT207T14H Battery-Operated Crimper, BG Die/D3 Groove, 4 Ah

Price $4,093.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT207T14H
Documents Documents

Description

Klein's battery-operated Cable Crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by a DeWALT 20V lithium-ion battery (4 Ah). Includes cutting jaw, two 4 Ah batteries, charger and bag.


Includes BG fixed die and D3 groove head, two 4-hour batteries, charger and bag

Specifications

Brand Name Klein Tools Item Name Battery Operated Crimper
Type Battery-Operated Weight 15.720 lb
For Use With Industry Standard W-Style Dies Includes BG Fixed Die and D3 Groove Head, (2) 4 Ah Batteries, Charger and Bag
Application For Cable Crimping UPC 092644291098

Packages

1 - UNIT - 1