Description
This crimping jaw works with Klein's battery-operated Cable Crimper (BAT20-7T). Crimps 600 MCM copper, 350 MCM aluminum and 477 NCM ACSR cable quickly and efficiently. Features a BG fixed die and D3 groove. Compatible with industry standard W-style dies.
Specifications
| Brand Name | Klein Tools | Item Name | Crimping Jaw with Fixed Die and D3 Groove |
| Type | Replacement | Capacity | 7 t |
| Weight | 3.230 lb | Dimensions | 6-1/4 in L x 1-1/2 in W x 6-1/2 in H |
| For Use With | BAT207T Cutter and Crimper | Application | Cable Crimping |
| UPC | 092644630231 |
Packages
| 1 - UNIT - 1 |