Description
For professional impact fastening and drilling applications. With up to 500 ft-lb of max torque, the impact wrench is great for drilling using auger bits and driving fasteners into wood, metal and concrete. It features a variable speed trigger and 7/16-Inch quick release chuck. Includes batteries, charger and bag.
Specifications
| Brand Name | Klein Tools | Item Name | Impact Wrench Kit |
| Type | Cordless | Drive Size | 7/16 in |
| Handle Type | Pistol Grip | Weight | 13.300 lb |
| Includes | (2) 4 Ah Batteries, Charger and Bag | Application | For Professional Impact Fastening and Drilling Applications |
| UPC | 092644290145 |
Packages
| 1 - UNIT - 1 |