Abbotsford
klnbat20lw1

KLEIN TOOLS BAT20LW1 90-Degree Impact Wrench Kit

Price $1,122.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20LW1

Description

The 90-Degree Impact Wrench, engineered and designed by Klein Tools in the USA, has a patent pending design that provides a better, more ergonomic way to fasten in the field. The right angle on this tool allows the user to reach around a utility pole easier for better access with less fatigue. 300 ft-lb of max torque for drive fasteners into wood, metal and concrete. It features a variable speed trigger and a variety of square drives (1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch). The kit includes the tool, batteries, charger and carrying case.


Impact Wrench's right angle provides versatility for better reach around a utility pole with less effort

7/16-Inch Quick Connect Adapter works with drill bits, sockets and other accessories for added versatility

Includes adapter, batteries, charger and bag

Specifications

Brand Name Klein Tools Type Battery-Operated
Handle Type In-Line Weight 11.450 lb
Application Impact Fastening UPC 092644291180

Packages

1 - UNIT - 1