Abbotsford
FESMS6WRS

FESTO INC 532188 MS6-WRS hex nut

Price $10.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:532188

Description

hex nut MS6-WRS Accessory components for pneumatic muscle Size=6, Series=MS, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Medium temperature=-10 - 60 °C, Product weight=20,9 g

Specifications

Brand Name Festo Item Name Hex Nut
Thread Diameter #6 Material Wrought Aluminum
Series/Model MS System of Measurement Imperial
For Use With Pneumatic Muscle Standards RoHS Compliant

Packages

1 - UNIT - 1