Abbotsford
KLN53701

KLEIN TOOLS 53701 HOLE SAW REPLACEMENT BLADES AND BIT

Price $22.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53701

Description

The Replacement Blades and Bit for the Adjustable Hole Saw with Auto-Set Arms (Cat. No. 53710) come with all the necessary components, including 2 Blades, 1 pilot bit, 2 hex keys, 4 washers, 2 end screws, and 1 set screw. These replacements allow for smooth cuts ranging from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile. The integrated gearing mechanism of the Adjustable Hole Saw with Auto-Set Arms ensures easy adjustment in 1/4-Inch (0.6 cm) increments and keeps the pilot bit consistently centered for precise cutting.


Replacement blades and bit for the Adjustable Hole Saw with Auto-Set Arms (Cat. No. 53710)

The Adjustable Hole Saw with Auto-Set Arms provides smooth cuts from 2 to 7-Inches (5.1 to 17.8 cm) in drywall and ceiling tile

Features integrated gears for easy blade adjustment and centered pilot bit

Replacement kit comes with 2 blades, 1 pilot bit, 2 hex keys, 4 washers, 2 end screws and 1 set screw

Using the large hex key, remove and replace end screw, washers, and blade

Using the small hex key, remove and replace pilot bit set screw and pilot bit

After replacing, ensure all screws are fully seated and snug-tight before using the Adjustable Hole Saw with Auto-Set Arms to cut drywall or ceiling tile

Specifications

Brand Name Klein Tools Type Replacement Parts
Width 0.19 in Material Steel
For Use With 53710 Adjustable Hole Saw with Auto-Set Arms Includes (2) Blades, (1) Pilot Bit, (2) Hex Keys, ( 4) Washers, (2) End Screws, (1) Set Screw
Application Hardware,Hex Keys,Pilot Bit,Replacement Blades UPC 092644310065

Packages

1 - UNIT - 1