Abbotsford
MIL48442778

MILWAUKEE 48-44-2778 Fine Stranded Wire Replacement Blades

Price $272.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-44-2778

Description

The MILWAUKEE® Fine Stranded Wire Replacement Blades produce clean, installation-ready cuts. The jaws have an anti-spreading open jaw design that delivers clean cuts without pulling strands from cable. The superior blade geometry effortlessly cuts through 777.7 MCM Fine Stranded Copper Wire. These replacement wire cable cutting blades are for use with the Milwaukee Fine Stranded Wire Cutting Jaw (49-16-2778).


Blade markings for easy identification

Compact open-jaw fits in the tightest panels

Compatible with Fine Stranded Wire Cutting Jaw (49-16-2778)

Easy Blade Changes with Hex Key

Optimized Blade Geometry Delivers Installation-Ready Cuts

Compact open-jaw fits in the tightest panels

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Length 1.74 in Width 0.21 in
Material Steel UPC 045242505739

Packages

1 - UNIT - 1