Abbotsford
MIL48660061

MILWAUKEE 48-66-0061 Socket Adapter 7/16 in 1/2 in

Price $19.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-66-0061

Description

1/2'' Square drive to 7/16'' hex quick change adapter. Use with 7/16'' hex shank auger bits, selfeed bitsor other 7/16'' hex shank accessories which have ball-retainer grooves.


Heavy duty construction for fastening capabilities in all impacts

For use with power groove bits

Adapts a 1/2 in. square drive to a 7/16 in. hex drive quick change adapter

This product is easy to use and durable

Specifications

Brand Name Milwaukee Item Name Socket Adapter
Type Quick Change Male Drive Size 7/16 in
Female Drive Size 1/2 in Overall Length 2-29/32 in
Material Steel Finish Matte
For Use With Power Bits UPC 045242155118

Packages

1 - UNIT - 1