Abbotsford
MIL48909015

MILWAUKEE 48-90-9015 Milwaukee OPEN-LOK™ 15PC Multi-Tool Blade Kit With Modular Case

Price $94.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-90-9015

Description

The MILWAUKEE® Universal Fit OPEN-LOK™ 15-Piece Oscillating Multi-Tool Blade Kit offers blades for multiple applications with a Modular Oscillating Blade Storage Case. The Titanium Enhanced Carbide Teeth Extreme Materials blade uses unique aggressive carbide teeth for faster cutting and lasts up to 50X longer than bi-metal. The Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel blades. The oscillating multi-tool blade set includes bi-metal blades ideal for smooth cuts in wood and nails, PVC, & drywall. The included oscillating tool wood blades have aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. The 3-1/2" Triangle Sanding Pad comes with sandpaper in 60, 120, and 240 grit sizes. This kit also includes the MILWAUKEE® Modular Oscillating Blade Storage Case, allowing you to safely and easily customize your oscillating blade storage.


High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials

Cut-Away Blade Body Shape For Fast Plunge Cuts

Raised OPEN-LOK™ Anchor For Flush Cutting

Protective Black Oxide Coating

Long Lasting Laser Etching For Clear and Easy Blade Identification

High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials

Cut-Away Blade Body Shape For Fast Plunge Cuts

Raised OPEN-LOK™ Anchor For Flush Cutting

Protective Black Oxide Coating

Long Lasting Laser Etching For Clear and Easy Blade Identification

Specifications

Brand Name Milwaukee® UPC 045242775972

Packages

1 - UNIT - 1