Abbotsford
MIL48372405

MILWAUKEE 48-37-2405 MX FUEL™ 4-Pack Combination Blades (4.75" x 9")

Price $128.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-37-2405

Description

The MILWAUKEE® MX FUEL™ 4-Pack Combination Blades (4.75" x 9") are designed with heavy duty steel, used to float and finish concrete slabs and include hardware for installation. 4 combination blades are included.


Used to float and finish concrete slabs

Designed with heavy duty steel

For use with the MX FUEL™ 24" Walk-Behind Edging Trowel

Package includes 4 blades

Includes the hardware for installation

1 year limited warranty on manufacturer's defect

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™
Item Name Combination Blade Type Bull Float
Length 9 in Width 4-3/4 in
Thickness 0.075 in Material Steel
Color/Finish Gray For Use With MX FUEL™ 24 in Walk-Behind Edging Trowel
Application For Used to Float and Finish Concrete Slabs UPC 045242855575

Packages

1 - UNIT - 1