Abbotsford
MIL48034405

MILWAUKEE 48-03-4405 Adaptor SHOCKWAVE 3/8" square to 1/4" hex

Price $26.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-03-4405

Description

SHOCKWAVE Impact Duty™ Socket adaptors are engineered for extreme durability and up to 10x life. adaptors are made from proprietary steel and heat treated to control hardness. Proprietary steel and heat treat process for maximum strength and durability. Heavy duty construction for fastening capabilities in all impacts.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

Proprietary steel and heat treat process for maximum strength and durability

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Drive Size 1/4 in Material Steel
Application For Heavy Duty Impact Applications UPC 045242195008

Packages

1 - UNIT - 1