Abbotsford
MIL48324505

MILWAUKEE 48-32-4505 Shockwave™ Magnetic Bit Holder

Price $6.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4505

Description

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications.  Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


Most Durable

SHOCKZONE™ shank absorbs peak torque

Access in Tight Spaces

Secure Bit Hold

SHOCKZONE™ shanks are optimized to prevent breaking

C-Ring and magnet securely holds bit in and magnetizes bit tip

Easy insertion and removal of insert driver bits

Designed for use with insert driver bits

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Magnetic Bit Holder Type 2-Piece, Impact
Shank Size 1/4 in dia Drive Size 1/4 in
Overall Length 3 in Material Steel
For Use With Milwaukee (1/4, 5/16, 3/8, 7/16, 1/2 in) Shockwave impact Duty Insert Magnetic Nut Drivers UPC 045242213870

Packages

1 - UNIT - 1