Description
The Klein Tools Impact Holder is a heavy-duty Bucket Work Center rail system accessory that keeps 7/16-Inch impact guns and standard drills secure and jobsite-ready. Featuring a snag-free cone to prevent tool snagging, socket-on storage for added efficiency, and an integrated retention buckle for worry-free transport, this durable lineman bucket organizer delivers rugged tool storage and reliable performance for everyday utility work.
Specifications
| Brand Name | Klein Tools | Item Name | Impact Holder, Rail System |
| Type | Ecosystem for Lineman Utility Buckets | Material | 1680D Nylon |
| Color/Finish | Gray/Black/Orange | Length | 14 in (35.6 cm) |
| Width | 13 in (33 cm) | Height | 3.5 in (8.9 cm) |
| Application | Storage | UPC | 092644610943 |
Packages
| 1 - UNIT - 1 |