Description
Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling.
Specifications
| Brand Name | Greenlee | Item Name | Hole Cutter |
| Type | Quick Change | Hole Diameter | 1-3/8 in |
| Hole Depth | 8 ga | Shank Size | 3/8 in |
| Pilot Drill Size | 1/4" x 1-7/8" (6 mm x 48 mm) | Cutting Material | Aluminum, Stainless Steel, Copper and Steel |
| Tooth Material | Carbide Tipped | Speed Rating | 250 r/min |
| Color/Finish | Uncoated | Application | For 1 in Conduit |
| UPC | 783310383314 |
Packages
| 1 - UNIT - 1 |