Abbotsford
GRN825118

GREENLEE 1-1/8 inch Greenlee Variable Pitch Hole Saw

Price $20.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-1-1/8

Description

Variable pitch hole saw, made of bi-metal. Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Extra-tough bi-metal blade – we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish – no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 1-1/8 in
Arbor Size 1/4, 5/16 or 7/16 In shank size. Hole Depth 1-5/8 in
Tooth Material Bi-Metal Arbor Number 2800 Quick Change, 37157, 37155 or 38522 Standard
Application For 3/4 in Conduit, 3/4 in Pipe Taps UPC 783310191414

Packages

1 - UNIT - 1