Description
6 Piece Drill/ Tap set, split point with web thinning, material thickness up to 10 GA, 6 pieces. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. High quality hex shank to ensure strong connection to drill chuck.
Specifications
| Brand Name | Greenlee | Item Name | Drill/Tap Kit |
| Type | 6-Piece | Point Type | Split Point with Web Thinning |
| Material | High Speed Steel | Includes | 1/4 in Quick Change Hex Shank, DTAPM3C M3 x 0.5, DTAPM4C M4 x 0.7, DTAPM5C M5 x 0.8, DTAPM6C M6 x 1, DTAPM8C M8 x 1.25, DTAPM10C M10 x 1.5 Split Point Drill/Tap Bits |
| Application | For up to 10 ga Mild Steel, Copper, Brass, Aluminum | UPC | 783310121510 |
Packages
| 5 - UNIT - (5) |