Abbotsford
MIL49221110

MILWAUKEE TOOL 49-22-1110 10-Pc Sawzall Blade Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-22-1110

Description

Don't get stuck without the right blade. The 10-Piece Sawzall Reciprocating Saw Blade Set from MILWAUKEE offers a varied assortment of wood and metal cutting Sawzall blades for a wide range of applications. Blades feature an optimized tooth design that provide a longer life over standard bi-metal blades. Best of all, take your blades with you with a durable case for convenient on-the-go blade storage.


Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades

Tough Neck™ ribs strengthen the blade tang and minimize breakage

NAIL GUARD™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.

The FANG TIP™ design bites into wood on first contact for faster plunging.

Jobsite durable storage case holds up to 9” blades.

1/2 in. Universal tang

Made in the USA

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Type General Purpose
Blade Length 9 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 18
Teeth Type Matrix II Shank Type Universal
Shank Size 1/2 in Blade Material Bi-Metal
Applicable Materials Wood, Metal Application For Fast, Flexible Cuts
UPC 045242483594

Packages

1 - UNIT - 1