Abbotsford
KLN170220N

KLEIN TOOLS 1702-20N Howe Wire Tool Galvanized Hook 7 ft L x 1 in W

Price $417.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1702-20N

Description

Strap is made of tough nylon webbing. Swivel hook is forged steel with large opening. Shank of hook lengthened to reach under insulator. Other end has device to hold the load at any distance. All metal parts are galvanized. Max. safe load 500 lbs. (227 kg).


Strap made of tough nylon webbing

Swivel hook is forged steel with large opening shank of hook lengthened to reach under insulator

Other end has device to hold the load at any distance

Simple proven tool

Specifications

Brand Name Klein Tools Item Name Howe Wire Tool
Type Individual Hooks and Blocks Material Nylon Strap with Forged Steel Hook
Finish Galvanized Hook Working Load Limit 500 lb
Weight 2 lb Dimensions 7 ft L x 1 in W
UPC 092644480218

Packages

1 - UNIT - 1