Abbotsford
KLN180460

KLEIN TOOLS 1804-60 Handline with Swivel Hook

Price $214.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1804-60

Description

Made of 5/16 inch three-strand polypropylene rope spliced to eye of snap hook. Line 75 ft long. Forged steel with swivel clevis and quick-acting plunger-style latch.


Made of 5/16-Inch (8 mm) three-strand polypropylene rope spliced to eye of swivel hook

Line 75-Foot (22.86 m) long

Forged steel with swivel clevis and quick-acting plunger-style latch

This item is NOT an occupational protective device. Do NOT use for human support

Specifications

Brand Name Klein Tools Item Name Handline with Swivel Hook
Type Individual Hooks and Blocks Material Polypropylene Rope, Forged Steel Hook
Working Load Limit 250 lb Rope Size 5/16 in x 75 ft
Weight 2.2 lb Includes 470 Swivel Snap Hook
UPC 092644480324

Packages

1 - UNIT - 1