Abbotsford
KLN170220HH

KLEIN TOOLS 1702-20HH Howe Wire Tool with Handle

Price $323.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1702-20HH

Description

Sag service connections quickly with this simple and versatile tool. Added handle and snap hook make this tool easier to use. The forged steel swivel hook has a large opening and a long shank to reach under an insulator. This proven tool has a maximum safe load of 500-pound (227 kg).


Quickly sag service connections

Added handle for easier grip during pulling and double-locking snap hook for convenient switching between grips

Forged steel swivel hook has a large opening and long shank to reach under an insulator

Maximum safe load 500-pound (227 kg)

Strap is made of tough nylon webbing

All metal parts are galvanized

Specifications

Brand Name Klein Tools Item Name Howe Wire Tool
Type Wire Pulling Tool Pulling Capacity 500 lb
Material Nylon Webbing Strap, Steel Hook Specifications 7/8 in Snap Hook, 1-29/32 in Swivel Hook Throat Depth, 13/16 in Snap Hook, 2-3/16 in Swivel Hook Eye ID
Dimensions 48 in L x 1-1/2 in W x 2 in H Includes 1 in Wide Strap, Snap Hook, Handle
Application Wire Pulling UPC 092644610103

Packages

1 - UNIT - 1