Abbotsford
KLNKN1500PEXH

KLEIN TOOLS KN1500PEXH Hoist ratchet web-strap with hot rings

Price $1,359.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KN1500PEXH
Documents Documents

Description

Tight ratcheting mechanism allows precise tensioning with less work and fatigue. 1-1/2 ton double line, 3/4 ton single line load rating. Non-conductive dial allows web slack to be adjusted with ease. Hot rings on hooks, switch and end of handle enable use with hotstick. 360° handle rotation allows for use from any angle. Meets ANSI/ASME B30.21-2005 and B30.10-2009 standards.


Tight ratcheting mechanism allows precise tensioning with less work and fatigue

1-1/2-ton double line, 3/4-ton single line load rating

Non-conductive dial allows web slack to be adjusted with ease

Hot rings on hooks, switch and end of handle enable use with hotstick

360-degree handle rotation allows for use from any angle

Single line pulling distance is 20-Inches to 138-Inches (50.5 to 350.5 cm)

Specifications

Brand Name Klein Tools Item Name Ratchet Hoist with Hot Rings
Type Web-Strap Load Capacity 3/4 t Single Line and 1-1/2 t Double Line
Standards ANSI/ASME B30.21-2014 and B30.10-2014, California Proposition 65 Warning Application Non-conductive dial allows web slack to be adjusted with ease.
UPC 092644611032

Packages

1 - UNIT - 1