Abbotsford
MIL978020

MILWAUKEE 9780-20 5 Ton 8ft Hand Hoist

Price $1,315.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9780-20

Description

Milwaukee Tool lever hoist line offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of lever hoists a good choice for any application. The Milwaukee 9680-20 lever chain hoist is rated with a 5 ton and 8 Ft standard lift.


5 Ton rated capacity, 8 Ft. standard lift

Chain pull to lift rated load: 105 lbs., Ft. of chain overhauled to lift load one foot: 147 Ft.

Equipped with hardened load chain for flexibility and long wear

Wheel cover with guide slots minimizes jamming and slipping

Specifications

Brand Name Milwaukee® Type Hand Hoist
Load Capacity 5 Tons Color Red
UPC 045242547753

Packages

1 - UNIT - 1