Abbotsford

KLEIN TOOLS 5606 Sling pole 39"

Price $123.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5606

Description

For use where a running loop wrap around pole is desired. Nylon web stitched with nylon thread. NOT an occupational protective device. NOT for human support.


Pole sling for use where a running loop wrap around pole is desired

Nylon web stitched with nylon thread, this Pole Sling is built to handle professional wear and tear

Rated Capacity: Choke Hitch: 3000-Pound, Basket Hitch: 4700-Pound

Sling length with hooks is 39-Inch

NOT an occupational protective device. NOT for human support

Specifications

Brand Name Klein Tools Item Name Pole Sling
Type Hooks & Slings Length 39 in
Width 2 in Standards California Proposition 65 Warning
Application For Use Where a Running Loop Wrap Around Pole UPC 092644590764

Packages

1 - UNIT - 1