Abbotsford
mil9560

MILWAUKEE 9560 Hoist chain 1/2ton 0.5HP 1phase 115/230V 10' lift

Price $4,141.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9560

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 V pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


1/2-ton capacity, 10' chain

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Single-phase, 115/230 voltage (AC), 9.8 amps at low voltage

Specifications

Brand Name Milwaukee Item Name Electric Chain Hoist
Type Corded, Lightweight Voltage Rating 115 - 230 VAC
Capacity 1/2 t Standard Lift 10 ft
Lifting Speed 16 ft/min Motor AC
Amperage Rating 3.8/7.6 A Power Rating 1/2 hp
Phase 1 Control Type 24 VAC Push Button Station
Brake Type Magnetic Disc Color Black/Red/White
Mounting Type Hook UPC 045242069002

Packages

1 - UNIT - 1