×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

MILWAUKEE 9562 Hoist chain 1/2ton 0.5HP 1phase 115/230V 20' lift

Price $4,425.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9562

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


Single-phase, 115/230 voltage (AC), 9.8 A at low voltage

20 ft. maximum lift height at a lifting speed of 16 ft per minute

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

Brand Name Milwaukee Item Name Chain Hoist
Type Corded, Electric Voltage Rating 115 - 230 VAC
Capacity 1/2 t Standard Lift 20 ft
Lifting Speed 16 fpm Power Rating 1/2 hp
Phase 1 Color Black,Red,White
Includes (1) 1/2 Ton Electric Chain Hoist UPC 045242069101

Packages

1 - UNIT - 1