Abbotsford
KLN54834MB

KLEIN TOOLS 54834MB MODBOX™ SERVICE UTILITY CART

Price $244.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54834MB

Description

The MODbox™ Service Utility Cart transports up to 500 pounds on jobsites with professional-grade mobility. This heavy duty tool cart features 36-Inch height to provide a comfortable work surface, 6-Inch wheels for rough terrain, and MODbox™ rail system for accessories. Utility cart also includes handle storage, holes in legs to fit 1/2-Inch conduit pipe, and top shelf notches for cutting support.

Specifications

Brand Name Klein Tools Type Utility Cart
Width 8.500 in Height 24.000 in
Material Polypropylene Color Black
Number of Casters 4 Weight 43.400 lb
Application Transporting Goods UPC 092644548345

Packages

1 - UNIT - 1