Abbotsford
SOUJACKRENT

SONECABLE CJ01 RENTAL TOOLSCREW JAX CJ01

Price $1,003.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:CJ01

Description

Screw-Type Reel Jax 22"-54" has a wide welded steel base for strength and stability. Features a telescoping mid section for maximum adjustability. Strut lock pin offers extra stability for the reel.

Specifications

Color Black Material Steel
UPC 032886961342

Packages

1 - UNIT - 1