Abbotsford
KLN54844MB

KLEIN TOOLS 54844MB MODBOX™ COMPACT SINGLE DRAWER, FULL

Price $123.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54844MB

Description

Klein Tools MODbox™ Compact Single Drawer Box Full Width maximizes storage capacity in a streamlined, stackable design. Ball bearing slides provide easy and smooth access while the PVC foam mat keeps tools secure during transport. Included dividers enable customizable organization while the compact footprint optimizes stacking efficiency.

Specifications

Type Compact Drawer Height 7.5 in
Width 22 in Depth 15.660 in
Material Impact Modified Polypropylene Color Gray,Orange
Weight 16.010 lb Application Tool Storage
UPC 092644548444

Packages

1 - UNIT - 1